Learn More
Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips
Access tips one-handed with this versatile hinged rack, designed for the way you work.
Brand: Thermo Scientific™ 3541-HR
95.55 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.68400kg
Description
Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.
Features:
- Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
ART Non-Filtered, Sterile, Rack | |
Non-Filtered | |
Natural | |
3.6 in. | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
Universal Fit | |
ART |
200 μL | |
Sterile | |
ART Non-filtered | |
9.09cm | |
Rack | |
Universal Fit | |
Sterile |