Learn More
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack
Specifically designed for eliminating sample retention within the pipette tip.
Brand: Thermo Scientific™ 3771-05
63.80 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 1.67000kg
Description
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free
Specifications
ART 300, Non-Filtered, Sterile, Rack | |
300μL | |
Sterile | |
ART 300 | |
5.84cm | |
Rack | |
Universal Fit | |
Polypropylene |
300 μL | |
Non-Filtered | |
Clear | |
2.3 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Micro Point | |
ART |