Learn More
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack
Specifically designed for eliminating sample retention within the pipette tip.
Brand: Thermo Scientific™ 3512-05
6.94 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.84600kg
Description
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack are specifically designed for eliminating sample retention within the pipette tip.
- Universal Tip, fits most brands of pipettes
- ART™ non-filtered tips deliver the same proven quality, performance and reliability as ART™ barrier
- Non-filtered tip
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyr
- Lift-off lid racks provide access to all tips, great for multichannel
- Proprietary low retention technology maximizes sample delivery
Specifications
ART 10 REACH, Non-filtered, Non-sterile, Racked, Lift-off Lid | |
Non-Filtered | |
Clear | |
ART 10 REACH | |
Lift-off Lid Rack | |
96 tips/rack | |
Single-use | |
ART |
10 μL | |
Non-sterile | |
Autoclavable | |
DNase, RNase, DNA, ATP, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
Low Retention | |
Case of 4800 | |
Universal Fit | |
Virgin Polypropylene |