missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Multichannel HLT 5000uL Pipette Tips
A variety of tip styles and configurations
£29.40 - £32.35
Specifications
Volume (Metric) | 5000 μL |
---|---|
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Clear |
Format | Bulk |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
11540045
|
Thermo Scientific™
3895 |
BluntPoint | 5000 μL | Blunt |
£29.40
Pack of 250 |
In Stock
Log in to see stock. |
|||
11550045
|
Thermo Scientific™
3896 |
MicroPoint | 5000 μL | Blunt |
£32.35
Pack of 250 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||
12318542
|
Thermo Scientific™
3897-11 |
Exended Length | 5000 μL | Extended Length |
£30.40
Pack of 250 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
Description
A variety of tip styles and configurations
The HydroLogix™ (HLT) design utilizes a unique bi-fabricated wall that has been designed to produce a secure seal at a fraction of the force required to load standard pipet tips onto the pipettor. Accordingly, the forces required to eject the tips from your pipettor are significantly reduced.
Specifications
5000 μL | |
Non-sterile | |
Bulk |
Non-filtered | |
Clear | |
ART |