Learn More
Thermo Scientific™ ART™ Non-filtered Pipette Tips in Lift-off Lid Rack
Thermo Scientific™ ART™ non-filtered pipette tips, retain the high quality you expect from ART™ tips, but for applications where contamination is not a concern.
£41.10 - £78.80
Specifications
Filtered | Non-Filtered |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Format | Lift-off Lid Rack |
Disposable | Single-use |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
10634361
|
Thermo Scientific™
3511 |
ART 10 REACH, Non-filtered, Sterile, Rack, Lift-off Lid | 10 μL | Extended Length, MicroPoint |
£76.20
Pack of 960 |
In Stock
Log in to see stock. |
|||
10429282
|
Thermo Scientific™
3512 |
ART 10 REACH, Non-filtered, Non-sterile, Racked, Lift-off Lid | 10 μL | Universal Fit |
£63.70
Pack of 960 |
In Stock
Log in to see stock. |
|||
10191001
|
Thermo Scientific™
3521 |
ART 20, Non-filtered, Sterile, Racked, Lift-off Lid | 20 μL | Micro Point |
£57.00
Pack of 960 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||
10098900
|
Thermo Scientific™
3522 |
ART 20, Non-filtered, Non-sterile, Racked, Lift-off Lid | 20 μL | Micro Point |
£59.60
Pack of 960 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
10242621
|
Thermo Scientific™
3551 |
ART 200, Non-filtered, Sterile, Racked, Lift-off Lid | 200 μL | Universal Fit |
£78.80
Pack of 960 |
In Stock
Log in to see stock. |
|||
10624881
|
Thermo Scientific™
3582 |
ART 1000 SoftFit, Non-filtered, Non-sterile, Racked, Lift-off Lid | 1000 μL | Universal Fit |
£41.10
Pack of 800 |
In Stock
Log in to see stock. |
|||
Description
ART™ non-filtered tips deliver the same proven quality, performance and reliability, you have come to expect from ART™ barrier tips, but are designed for non-critical applications where contamination is not a concern. ART™ tips are a Universal Fit with friction-fit design and fit most pipette brands.
ART™ non-filtered tips deliver the same proven quality, performance and reliability you have come to expect from ART™ barrier tips
- Non-filtered tips
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyrogens
- Lift-off lid racks provide access to all tips, great for multichannel pipetting
Specifications
Non-Filtered | |
Autoclavable | |
Single-use | |
ART |
Clear | |
Lift-off Lid Rack | |
Universal Fit | |
Virgin Polypropylene |