missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Reload System
Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.
Brand: Thermo Scientific™ 3502-RT
53.79 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.
Features:
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Note:
Empty rack required for -RT parts
Specifications
ART Non-filtered, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Natural | |
1.2in | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
Universal Fit | |
Universal Fit | |
Certified Quality |
10 μL | |
Non-sterile | |
ART Non-filtered | |
3.13cm | |
Rack | |
Fewer resources used and less waste | |
ART |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction