missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Reload System
Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.
Brand: Thermo Scientific™ 3502-05-RT
43.10 GBP valid until 2024-09-27
Use promo code "21650" to get your promotional price.
This item is not returnable.
View return policy
Description
Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.
Features:
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Note:
Empty rack required for -RT parts
Specifications
ART Non-filtered, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Natural | |
1.2in | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
Universal Fit | |
Universal Fit | |
Certified Quality |
10 μL | |
Non-sterile | |
ART Non-filtered | |
3.13cm | |
Rack | |
Fewer resources used and less waste | |
ART |