missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Reload System
GREENER_CHOICE

Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.

Brand:  Thermo Scientific™ 3521-RT

60.19 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 15143586

  • £102.00 / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.

Features:

  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert

Note:

Empty rack required for -RT parts

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ART Non-filtered, Non-Filtered, Sterile, Rack
Non-filtered
Natural
1.8 in.
DNase, RNase, DNA, ATP and Endotoxin Free
Universal Fit
Eppendorf Pipetter
Sterile
20 μL
Sterile
ART Non-filtered
4.57cm
Rack
Fewer resources used and less waste
ART
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.