Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks
Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2739-HR
88.86 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 03
Additional Details : Weight : 1.36800kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
300 μL, Filtered, Sterile, Hinged Rack | |
Filtered | |
Natural | |
2.26 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
300 μL | |
Sterile | |
300L | |
5.75cm | |
Hinged Rack | |
Orange | |
ART SoftFit L |