missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks
GREENER_CHOICE

Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 2749-HR

87.77 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 11565454

  • £197.00 / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Virgin polypropylene
  • Accurate dispensing and increased level of reproducibility
  • Protected against aerosol and liquid contamination
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 μL, Filtered, Sterile, Hinged Rack
Filtered
Natural
1.95 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
Polypropylene
20 μL
Sterile
20L
4.86cm
Hinged Rack
Red
ART SoftFit L
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1322034 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2749-HR
Lot Number1322686 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2749-HR
Lot Number1333664 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2749-HR
Lot Number1321927 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2749-HR
Lot Number1324722 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2749-HR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks > 20 μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.