missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Articulating Arm Boom Stand
Choose the viewing angle to observe the sample as you require. Motic™ Articulating Arm Boom Stand spans up to 985 mm from the vertical pole to the optical center.
Brand: Motic™ 1101010100092
Additional Details : Weight : 12.00000kg
Description
- Table Clamp: Maximum 75 mm thick
- Vertical Pole: 32 dia. x 400 mmL
- Focusing Pole Mount: 32 mm dia.
- Maximum distance from pole to optical center: 985 mm
- For use with SMZ Series Stereo Microscopes
Specifications
Articulated Stand and Desk Clamp | |
32 mm | |
400 mm Vertical Pole |
Arm Span: 985 mm | |
SMZ171 Series Stereo Microscope | |
75 mm |