missing translation for 'onlineSavingsMsg'
Learn More
Learn More
As3+ solution for ICP 100mg/L, Fisher Chemical™
Click to view available options
Quantity:
100 mL
Packaging:
Bottle
Specifications
Concentration | 100mg/L |
Packaging | Bottle |
Quantity | 100 mL |
Grade | Eu. Ph. Reference |
Solvent or Matrix | 0.5% (NaOH), 0.1% (NaCl) |
pH | 10.9 |
Chemical Name or Material | As3+ solution |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Single-element Standard Solution for ICP. Arsenic (As) (3+) 100mg/l in NaOH 0.5%,NaCl 0.1%
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'