missing translation for 'onlineSavingsMsg'
Learn More

Ashcroft Utility Gauge, Bottom Connection

This Utility Gauge is ideal for measuring water, hydraulic oil, or gas pressure.

Brand:  Ashcroft 68004-02

Product Code. 13489886

  • £15.40 / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • True zero indication identifies damaged gauges—increases safety and ensures accuracy.
  • Gauges include brass socket, soft-soldered phosphor bronze Bourdon tube, painted steel case, and polycarbonate lens.
Specifications

Specifications

ANSI/ASME Grade B
63.5 mm
Steel, Polycarbonate, Brass, Phosphor Bronze
Analog
Commercial/Industrial Gauge
2.5 in.
Socket, Bourdon Tube, Case, Lens
±3-2 to 3%
0 to 30 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ashcroft Utility Gauge, Bottom Connection > Utility Gauge; Dial Size: 63.5 mm (2.5 in.); Pressure Range: 0 to 30 psi

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.