missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Ashing Furnace, LVT Series
Designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.
£3177.30 - £3728.10
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||
15589572
|
Nabertherm
LV052H1RN1 |
5 L | B410 | N/A | |||||
15908370
|
Nabertherm
LV052H1TN1 |
5 L | C450 | N/A | |||||
15519582
|
Nabertherm
LV092H1RN1 |
9 L | B410 | N/A | |||||
Description
- Maximum Temperature: 1100 °C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Lift door with hot surface facing away from the operator
- Solid state relays provide for lownoise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
1100°C |