missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ashing Furnaces with Integrated Exhaust Gas Cleaning
The ashing furnace BO is specially designed for processes in which larger sample quantities have to be incinerated.
£10807.72 - £11616.58
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17347919
|
Nabertherm™
LB091K1ON1 |
9 L |
£10807.72
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17357919
|
Nabertherm™
LB241K1ON1 |
24 L |
£11616.58
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Max temp of 600°C for the incineration process
- Max temp of 1100°C for the subsequent process
- Three-side heating (both sides and bottom)
- Ceramic heating plates with embedded heating wire
- Steel collecting pan protects the bottom insulation
- Spring-assisted closing of the furnace door (flap door) with mechanical locking against unintentional opening
- Thermal/catalytic post combustion, integrated in the exhaust channel, up to 600°C in function
- Temperature control of post combustion can be set up to 850°C
- Monitored exhaust air
- Inlet-air preheated through the bottom heating plate
- Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the oven and load
Specifications
C550 | |
1100°C | |
400 V |