missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 53 Ashless Hardened Quantitative Filter Paper
Used for quantitative analysis.
£5.95 - £107.00
Specifications
Description | Ash Content: <0.008% |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 5 to 8 μm |
Pore Size | 5 to 8 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11732395
|
Fisherbrand™
|
125 mm |
£78.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11742395
|
Fisherbrand™
|
150 mm |
£107.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11722395
|
Fisherbrand™
|
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11752395
|
Fisherbrand™
|
185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11752385
|
Fisherbrand™
|
55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11772385
|
Fisherbrand™
|
90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Plain disc, wet strengthened ashless filter paper
- Made with 100% cotton linters fibers
- Paper have been washed out with acid
- Finally cleaned with demineralized water
- Ash content: 0.007%
Applications:
- Used for analysis of acid solution and pressure filtration
- Food industry
- Beverage industry
- Atmospheric analysis
Specifications
Ash Content: <0.008% | |
Cotton Linters | |
5 to 8 μm | |
For Acid solutions analysis and for filtration under high pressure | |
100 Pack |
Disc | |
5 to 8 μm | |
50 sec. | |
53 | |
0.16 mm |