missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 11 Ashless Fast Filtering Quantitative Filter Paper

Used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.

Brand:  Fisherbrand™

Code : 47

Additional Details : Weight : 0.08640kg

 View more versions of this product

Product Code. 11475188

  • £39.65 / Pack of 100
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • Wide pores filter paper
  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications

Specifications

Ash Content: 0.007%
Cotton Linters
12 to 15 μm
Used for coarse and voluminous precipitates such as Iron, Aluminum and Chromium Hydroxide, Si determination in Steel and Pig Iron analysis
100/Pk.
Ashless Quantitative Filter Paper
Disc
12 to 15 μm
10 sec.
11
0.18 mm
110 mm
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Product Certifications
Promotions

Promotions