missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 14 Ashless Slowly Filtering Quantitative Filter Paper
Used for fine precipitates such as lead dioxide, calcium fluoride.
£4.75 - £29.00
Specifications
Description | Ash Content: 0.007% |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 3 to 5 μm |
Pore Size | 3 to 5 μm |
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
11744203
|
Fisherbrand™
|
150 mm | Disc |
£15.02
Pack of 100 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11778963
|
Fisherbrand™
|
185 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11710145
|
Fisherbrand™
|
45 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11797983
|
Fisherbrand™
|
70 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11714203
|
Fisherbrand™
|
90 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11738963
|
Fisherbrand™
|
110 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11724203
|
Fisherbrand™
|
110 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11748963
|
Fisherbrand™
|
125 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11724213
|
Fisherbrand™
|
240 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Narrow pores filter paper Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
3 to 5 μm | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Disc | |
3 to 5 μm | |
100 sec. | |
0.15 mm |