missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aspiration Basic System

Designed for aspirating non-flammable chemical, biological, and medical liquids. Fisherbrand™ Aspiration Basic System is a compact and portable unit with an integrated resistant diaphragm pump, The fluids can be removed easily and very precisely from slides, petri dishes, microplates, cell culture containers and similar vessels.

Brand:  Fisherbrand™ 112037-08

942.35 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15567479

  • £1920.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Chemical resistant oil-free aspiration station for precise and comfortable aspiration and disposal of liquids in biochemistry, microbiology and cell culture technology applications
  • 150 mbar ultimate vacuum
  • 15 l/min free air displacement
  • Superior chemical resistant diaphragm pump with long service life
  • 4 litre PP autoclavable receiver jar with automatic flow stop
  • In-line hydrophobic filter
  • Rapid action coupling hose connectors with automatic isolations valves
  • 5mm ID vacuum hose for connection to your own pipettor
  • 90-260V, 50/60Hz with Schuko & UK power leads
  • Dimensions (L x W x H), mm: 357 x 145 x 277
  • 7kg
  • Lightweight, compact, portable, chemical-duty operation
Specifications

Specifications

150 mbar
90/260 V 50/60 Hz with Schuko & UK power leads
7 kg
  • 4L polypropylene autoclavable receiver jar with automatic flow stop
  • 5mm ID vacuum hose for connection to your own pipettor
  •  In-line hydrophobic filter
  • Rapid action coupling hose connectors with automatic isolations valves
357 x 145 x 277 mm
15 L/min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers