missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Polyethylene, Aspirator Bottle
Click to view available options
Volume: 25000mL
Description
- Screw on cap
- With carry handle
Specifications
Capacity (English) | 6.6 gal. |
Capacity (Metric) | 25 L |
Height (Metric) With Closure | 460 mm |
Material | Polyethylene |
Product Type | Aspirator Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'