Learn More
Cole-Parmer™ Aspirator Pump
Aspirator Pump features two metal venture aspiration jets to create the vacuum with a built-in check valve to prevent back-flow of water into the system. Tank features a drain port and spigot for easy water changes. Order the optional vacuum gauge and regulator to monitor and control vacuum level.
Brand: Cole-Parmer™ 35031-10
Code : NEW
Additional Details : Weight : 8.20000kg
Description
- Produce pulseless vacuums up to 29.5 in.
- Built-in circulating pump and water tank makethese units portable and eliminate water waste
- Simple to operate. Just fill the tank and turn on the pump
- Circulating pump continuously forces water across a set of venturies. Operation is quiet, clean and efficient.
Specifications
29.5 Hg | |
Nickel-Coated Brass, Polypropylene, Silicone, 304 Stainless Steel | |
Vacuum System |
0.35 amp | |
0.63 CFM | |
230 V |