missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Assembled Caps and Septa for 8-425 Standard-Opening Vials
Thermo Scientific™ National Assembled Caps and Septa for 8-425 Standard-Opening Vials are available in a variety of colors and septum materials.
Brand: Thermo Scientific™ C4013-5A
8.53 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ National Assembled Caps and Septa for 8-425 Standard-Opening Vials are available in a variety of colors and septum materials for a wide range of applications.
- Open top caps can be used with any 8mm septa
- Phenolic caps are suitable for autoclaving and low temperature applications
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
- PTFE/red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin-gauge needles
Specifications
PP, Natural; Integral PP septum | |
Polypropylene | |
SepCap | |
8-425 Standard Opening Vials |
Natural | |
Integral Polypropylene | |
8-425 |