missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain AstiPure™ RVT1 Series PFA Flare Adapter
£55.20
Specifications
Product Type | Flare Adapter |
---|---|
Diameter (Metric) Inner | 8 mm |
Material | PFA |
For Use With | For 4 x 6mm tubing O.D. |
Packaging Quantity | 1 Each |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11984149
|
Saint-Gobain
RVT10408 |
For 4 x 6mm tubing O.D. | |||||||
Description
Specifications
Flare Adapter | |
PFA | |
1 Each |
8 mm | |
For 4 x 6mm tubing O.D. |