missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE ASTM Specific Gravity Hydrometer

The ASTM Specific Gravity hydrometer is manufactured to the specifications of the American Society for Testing and Materials.

Brand:  VEE GEE 67127H

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 17886493

  • £34.85 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

  • Approx. Length: 330 mm
  • Calibrated for use at 15.5°C/60°F
Specifications

Specifications

Specific Gravity Hydrometer
0.001
ASTM Specific Gravity Hydrometer, ASTM 127H, 1.100 to 1.150
1.100 to 1.150
127H
26 cm
Glass
15.5°C (60°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers