missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE ASTM Specific Gravity Hydrometer
The ASTM Specific Gravity hydrometer is manufactured to the specifications of the American Society for Testing and Materials.
Brand: VEE GEE 67131H
Additional Details : Weight : 0.09000kg
Description
- Approx. Length: 330 mm
- Calibrated for use at 15.5°C/60°F
Specifications
Specific Gravity Hydrometer | |
0.001 | |
ASTM Specific Gravity Hydrometer, ASTM 131H, 1.300 to 1.350 | |
1.300 to 1.350 |
131H | |
26 cm | |
Glass | |
15.5°C (60°F) |