missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Hand-Held Pocket Refractometer, PAL-1

Wide measurement range. The Atago Digital Hand-Held Pocket Refractometer, PAL-1 is ideal for measuring almost any fruit juice, food or drink.

Brand:  ATAGO™ 3810

Code : A0

Additional Details : Weight : 0.18900kg

Product Code. 10510443

  • £1030.00 / Each
In Stock
to see stock.

Description

Description

For measuring fruit juice, food, or drink, such as soup, sauce, ketchup, tomato sauce, low-sugar jam, or marmalade.

Order Info

Optional MAGIC™, SUPER EXTRACTOR, storage case, Sucrose Solution (10%, 20%, 30%, 40%, 50%) and Calibration Certificate are available.

Specifications

Specifications

0.0 to 53.0 Brix
0.3 mL
±0.2% Brix
0.1% Brix
Brix
Measuring fruit juice, food, or drink, such as soup, sauce, ketchup, tomato sauce, low-sugar jam, or marmalade
0.22 lb.
4.3 in.
2.2 in.
10°C to 40°C
10°C to 100°C
0.1°C
PAL-1
Water
±0.1% (Brix)
LCD
3 sec.
IP65 water resistant
100 g
109 mm
55 mm
±1°C
10°C to 40°C
2xAAA Batteries
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers