missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-RI

nD 1.3306-1.5284. The ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-RI provides an accuracy of ±0.0003 (water at 20°C). When the start key is pressed after placing some droplets of sample on the prism, the refractive index (resolution 0.0001 ) will be displayed continuously like an electric newsboard.

Brand:  ATAGO™ 3850

Code : A0

Additional Details : Weight : 0.19350kg

Product Code. 10014082

  • £640.00 / Each
Estimated Shipment: 19-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Measurement time: 3 seconds.
Specifications

Specifications

Refractometer
PAL-RI
±0.0003 (water at 20°C)
Refractive Index
IP65 Dust-tight and Protected against water jets
10°C to 40°C
2xAAA Batteries
1.3306 to 1.5284
0.3 mL
0.0001
3 sec.
100 g
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers