missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Athletic All-Round Assembly Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Slim-fit provides tactile feedback when assembling smaller workpieces
- NBR foam coating is abrasion resistant and enhances grip in dry or slightly damp environments
- Dirt-resistant shell is ideal for mechanical tasks
- Certified by OEKO-TEX™ Standard 100
Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | NBR Foam |
Color | Gray, Black |
Material | Elastane, Polyamide |
Size | 10 |
EN388 Standard | 4122X |
For Use With (Application) | Assembly, Packaging, Precision Work, and Transportation |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'