missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Athletic Lite ESD Safety Glove
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- Light and breathable safety glove
- Particularly flexible and sensitive glove for multiple areas of application
- Touchscreen capability
- Certified in line with Oeko-Tex Standard 100
- Good grip in dry and slightly damp areas
- High breathability thanks to open-pored coating that reduces perspiration inside the glove
- Good tactile feel when carrying out precision work
- Perfect fit thanks to the 'slim fit' design and elastane in the liner

Specifications
Specifications
Certifications/Compliance | DIN EN 16350, EN 388 (4121X) |
Coating Material | NBR MicroFoam |
Color | Blue, Anthracite |
Disposable | Reusable |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Not tested |
Latex Free | Yes |
Material | Polyamide, Carbon Fiber, Elastane |
Powdered | Powder Free |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Athletic Lite ESD Safety Glove >
Spot an opportunity for improvement?Share a Content Correction