missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atovaquone, Thermo Scientific™
Click to view available options
Quantity:
250 mg
1 g
Specifications
Packaging | Glass Bottle |
Quantity | 250 mg |
Color | Yellow to Dark Yellow |
Certificate of Analysis | Available |
Melting Point | 221°C to 225°C |
Solubility | Soluble in THF; Slightly soluble in acetone; Insoluble in methanol and water |
Physical Form | Powder |
Chemical Name or Material | Atovaquone |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'