missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atovaquone, Thermo Scientific™
Click to view available options
Quantity:
250 mg
1 g
Specifications
Specifications
Packaging | Glass Bottle |
Quantity | 1 g |
Color | Yellow to Dark Yellow |
Certificate of Analysis | Available |
Melting Point | 221°C to 225°C |
Solubility | Soluble in THF; Slightly soluble in acetone; Insoluble in methanol and water |
Physical Form | Powder |
Chemical Name or Material | Atovaquone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction