missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Attachable Mechanical Stage for AE
Manipulate samples easier and with more comfort. Motic™ Attachable Mechanical Stage for AE is for use with inverted microscope AE2000 or AE31 Elite.
Brand: Motic™ 1101000200011
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Attachable mechanical stage
- Ergonomically positioned controls
- Dimensions: 128 x 86mm
Order Info
dimProductType
Specifications
Attachable Mechanical Stage | |
128 mm | |
86 mm |
Well plate holder | |
1 Ea. |