missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Attachment for Bottles
For use with Reax 20/4, 20/8 and 20/12 shakers
£61.00 - £79.00
Specifications
For Use With (Equipment) | Reax 20/4, 20/8 and 20/12 |
---|---|
No. of Positions | 4 |
Packaging Quantity | 4 Pk. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11721649
|
Heidolph™
549-27000-00 |
0.5 L bottles |
£79.00
Pack of 4 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
11711649
|
Heidolph™
549-26000-00 |
1 L bottles |
£61.00
Pack of 4 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
Allows for the use of (4) 0.5 or 1 L bottles
Specifications
Reax 20/4, 20/8 and 20/12 | |
4 | |
4 Pk. |