missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Aura™ 9300+ Series Particulate Respirator
3M™ Aura™ Particulate Respirators 9300+ Series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Available in FFP1, FFP2 and FFP3 protection levels, and with valved and unvalved models.
Brand: 3M™ 7100258911
9.45 GBP valid until 2024-12-31
Use promo code "21914" to get your promotional price.
This item is not returnable.
View return policy
Description
- Embossed Top Panel
- Individual Packaging
- Ingenious 3-panel Design
- Innovative Chin Tab
- Sculpted Nose Panel
Specifications
FFP1 | |
EN 149 | |
Single-use | |
One Size | |
Polypropylene | |
Polyisoprene | |
Aluminum, Polyurethene |
European Standard EN 149 for Filtering Half Masks to Protect Against Particles | |
Cup/Molded | |
General Purpose Particulate Respirator | |
Yes | |
Yes | |
9312+ | |
Cup Shape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction