missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Aura™ FFP1-FFP3 Particulate Respirators
3M™ Aura™ Particulate Respirator provides breathing protection with a flat-fold, 3-panel design, low breathing resistance and an embossed, sculpted top panel that can help reduce eyewear fogging.
Brand: 3M™ 7000088723
31.67 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
This item is not returnable.
View return policy
Description
Providing a unique three-panel design for greater comfort and easy communication. 3M™ Aura™ 9300 Series Particulate Respirators cover a range of applications requiring FFP1, FFP2 and FFP3 protection.
- Individually packaged to avoid contamination
- Soft cover web on inner panel ensures greater comfort
- Lightweight and foldable
- Evenly tensioned headbands to relieve strap pressure
- Centrally positioned cool flow valve reduces heat build-up and makes breathing easier and cooler
Specifications
CE Approved to EN 149:2001A1:2009 | |
3-panel | |
FFP2 | |
No | |
Yes | |
Sculpted | |
Dusts and mists found in a wide variety of industrial applications and other work situations |
White | |
Single-use | |
Flat fold | |
Agriculture, Cleaning Maintenance, Demolition | |
9320 | |
20/Pk. | |
Cup |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction