missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Autoclavable Clogs 39600
Antistatic and autoclavable at 121°C. High slip resistance.
Marca: Abeba™ 39600/45
47.74 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Detalles adicionales : Weight : 0.55000kg
Descripción
- CE EN ISO 20347:2012 OB A, E SRC
- Autoclavable, sterilisable special material
- White
- Slip resistance outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Especificaciones
CE EN ISO 20347:2012 OB A, E SRC | |
45 | |
39600 |
White | |
Slip-resistant |