missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Autoclavable Clogs 39610
Antistatic and autoclavable at 121°C. High slip resistance.
Brand: Abeba™ 39610/37
53.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.55000kg
Description
- CE EN ISO 20347:2012 OB A, E SRC
- Autoclavable, sterilisable special material
- Blue
- Slip resistance outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Specifications
CE EN ISO 20347:2012 OB A, E SRC | |
37 | |
39610 |
Blue | |
Slip-resistant |