missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Autoclavable Clogs 39620
Antistatic and autoclavable at 135°C for 5 minutes. High slip resistance. Washing at 60°C.
Brand: Abeba™ 39620/44
47.74 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.55000kg
Description
- CE EN ISO 20347:2012 OB A, E SRC
- Autoclavable, sterilisable special material
- Green
- Slip resistance outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Specifications
CE EN ISO 20347:2012 OB A, E SRC | |
44 | |
39620 |
Green | |
Slip-resistant |