missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 39620

Product Code. 15691258
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15691258

Brand: Abeba™ 39620/43

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Antistatic and autoclavable at 135°C for 5 minutes. High slip resistance. Washing at 60°C.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • Green
  • Slip resistance outsole sole
  • ESD dissipative according to DIN EN 61340
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color Green
Size 43
Sole Features Slip-resistant
Style 39620
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.