missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Autoclavable Clogs 39630
Antistatic and autoclavable at 121°C. High slip resistance.
£50.25 - £55.23
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRA |
---|---|
Color | Orange |
Sole Features | Slip-resistant |
Style | 39630 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15631268
|
Abeba™
39630/36 |
36 |
£55.23
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15641268
|
Abeba™
39630/37 |
37 |
£50.25
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15651268
|
Abeba™
39630/38 |
38 |
£50.25
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
15661268
|
Abeba™
39630/39 |
39 |
£50.25
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15671268
|
Abeba™
39630/40 |
40 |
£50.25
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15681268
|
Abeba™
39630/41 |
41 |
£51.75
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15691268
|
Abeba™
39630/42 |
42 |
£55.23
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15601278
|
Abeba™
39630/43 |
43 |
£50.25
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15611278
|
Abeba™
39630/44 |
44 |
£50.25
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15621278
|
Abeba™
39630/45 |
45 |
£51.75
1 pair |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15631278
|
Abeba™
39630/46 |
46 |
£51.75
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRA
- Autoclavable, sterilisable special material
- Orange
- Slip resistance outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)
Specifications
CE EN ISO 20347:2012 OB A, E SRA | |
Orange | |
Slip-resistant | |
39630 |