Learn More
BRAND™ Autoclavable Disposal Bags
Manufactured from Polypropylene or Polyamide. BRAND™ Autoclavable Disposal Bags are for collecting disposable items after use. Polypropylene bags are autoclavable at 121°C. Polyamide bags are autoclavable at 134°C or can be sterilized with hot air at 180°C
Brand: BRAND™ 759705
14.94 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
For collection of disposable items after use. Caution! Risk of injury: Never put sharp objects such as needles into plastic bags.- Bags must be open during sterilization.
- Polypropylene bags autoclavable at 121°C
- Polyamide bags autoclavable at 134°C or can be sterilized with hot air at 180°C

Specifications
300 mm | |
200 mm | |
Autoclaving items for disposal | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Safety Monthly Promotion
Discover exclusive monthly deals on essential safety products to enhance your lab's protection and compliance.Promo Code: 24258Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.