missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Autoclavable Polypropylene Centrifuge Tubes with Rim
Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
30 mL
48 mL
110 mL
Length (Metric):
100 mm
120 mm
Diameter (Metric):
16 mm
20 mm
30 mm
40 mm
Unit Size:
Pack of 20
Pack of 25
Pack of 250
Pack of 50
Description
- Manufactured from polypropylene
- Withstands RCF up to 4500
- Autoclavable to 121°C
- Rounded bottom
- Closure not included
Specifications
Specifications
| Capacity (Metric) | 48 mL |
| Material | Polypropylene |
| Autoclavable | Autoclavable (121°C) |
| Length (Metric) | 100 mm |
| Bottom Shape | Round |
| Closure Included | No |
| Diameter (Metric) | 30 mm |
| Product Type | Centrifuge Tube |
| Max. RCF | 4500 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction