missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45
199.01 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity:
32 oz., 1000 mL
Color:
Clear
Description
- Manufactured from DURAN™ borosilicate 3.3 glass
- Vacuum resistance upto I bar vacuum
- Pressure resistance to +1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL45 DIN thread
- Fully autoclavable and sterilizable
- Available in clear and amber glass
- Amber color for protection against ultraviolet light degradation
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 3.9 in. |
For Use With (Application) | Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Cs. |
Thread Size (Metric) | GL 45 |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'