missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Autoclavable PVC Tubing
Manufactured from particularly high grade PVC, to a first-class standard.
Brand: Brand™ 143260
79.94 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.45000kg
Description
- Good flexibility and chemical resistance
- Ideal for apparatus assemblies
- Packaging unit of 20m
- Autoclavable at 121°C
Specifications
Autoclavable | |
PVC | |
1 mm | |
Clear |
4 mm | |
5 mm | |
20 m/Pk. |