missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Compression to Male Threaded Adapter Fittings
These compression fittings are an excellent choice to connect rigid tubing systems, with higher pressure resistance than that provided by barbed fittings.
£12.30 - £14.31
Specifications
Product Type | Compression Fitting |
---|---|
Autoclavable | Autoclavable |
Material | PVDF |
Packaging Quantity | 1 Each |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | For Use With | Port Size | Thread Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Thread Size | Price | Quantity & Availability | |||
11739519
|
Cole-Parmer™
06385-81 |
1/4 tubing O.D. x 1/8 in. NPT(M) Thread | 7/32 in. orifice; 1 x 5/8 in. | 1/8 in. NPT(M) |
£12.30
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||
11744749
|
Cole-Parmer™
06385-82 |
1/4 tubing O.D. x 1/4 in. NPT(M) Thread | 7/32 in. orifice; 1-3/16 x 5/8 in. | 1/4 in. NPT(M) |
£13.40
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||
11764749
|
Cole-Parmer™
06385-85 |
3/8 tubing O.D. x 3/8 in. NPT(M) Thread | 11/32 in. orifice; 1-13/32 x 13/16 in. | 3/8 in. NPT(M) | N/A | ||||
11754749
|
Cole-Parmer™
06385-84 |
3/8 tubing O.D. x 1/4 in. NPT(M) Thread | 5/16 in. orifice; 1-11/32 x 13/16 in. | 1/4 in. NPT(M) | N/A | ||||
Description
- For rigid tubing systems, including tubing made from fluoropolymers, other rigid plastics, and metals
- Assemble the fitting to tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
- No leaks, flow restrictions and costly downtime
- Sterilization by autoclave or ethylene oxide (ETO)
Specifications
Compression Fitting | |
PVDF | |
Autoclave or Ethylene Oxide |
Autoclavable | |
1 Each |