missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transparent Polyethylene Tubing
The Transparent Polyethylene Tubing is recognized as safe physiologically and is resistant against non-oxidizing acids, caustic solutions, salts and a number of solvents.
£87.05
Specifications
Product Type | PE Tubing |
---|---|
Certifications/Compliance | EU Foodstuffs |
Autoclavable | Autoclavable |
Material | Polyethylene |
Overall Length (Metric) | 100 m |
Alert:
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Description
- Made of PE
- Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
- Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
- Transparent
- Hardness Shore A 80 ± 3
- Temperature -40 °C to +95 °C
- Suitable for food
Spécification
PE Tubing | |
Autoclavable | |
100 m | |
Foodstuff | |
-40°C | |
Transparent | |
Flexible |
EU Foodstuffs | |
Polyethylene | |
1 mm | |
Suitable for Use with Foodstuffs | |
Acid-Resistant, Caustic Solution-Resistant, Light-Resistant, Pressure-Resistant, Salt-Resistant, Impact-Resistant | |
80 (Shore A, ± 3) | |
95°C |