missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Transparent Polyethylene Tubing

The Transparent Polyethylene Tubing is recognized as safe physiologically and is resistant against non-oxidizing acids, caustic solutions, salts and a number of solvents.

Brand:  Buerkle™ 8805-0608

20.67 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11852303

  • £38.70 / 10m
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!

This item is not returnable. View return policy

Description

Description

  • Made of PE
  • Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
  • Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
  • Transparent
  • Hardness Shore A 80 ± 3
  • Temperature -40 °C to +95 °C
  • Suitable for food

  • Made of PE
  • Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
  • Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
  • Transparent
  • Hardness Shore A 80 ± 3
  • Temperature -40 °C to +95 °C
  • Suitable for food
Specifications

Specifications

EU Foodstuffs
Autoclavable
Polyethylene
10 m
Foodstuff
-40°C
Transparent
Flexible
95°C
PE Tubing
6 mm
8 mm
1 mm
Suitable for Use with Foodstuffs
Acid-Resistant, Caustic Solution-Resistant, Light-Resistant, Pressure-Resistant, Salt-Resistant, Impact-Resistant
80 (Shore A, ± 3)
7 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.