missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Autoclavable Transparent Silicone Tubing

Product Code. p-8003055 Shop All Bürkle Products
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
12 mm
15 mm
16 mm
Overall Length (Metric):
25 m
5 m
50 m
Unit Size:
1 roll
25m
5m
This item is not returnable. View return policy
Attention: changed roll length!

Product Code. 15802697

Brand: Buerkle™ 88030812

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Attention: changed roll length!

Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.

  • Transparent
  • Temperature -60 °C up to +180 °C
  • Autoclavable, ethylene oxide
  • Suitable for food
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 8 mm
Material Silicone
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 5 m
Thickness (Metric) 2 mm
For Use With (Application) Foodstuffs
Min. Operating Temperature (Metric) -60°C
Tubing Size 8 mm ID x 12 mm OD
Weight (Metric) 0.3385 kg
Color Transparent
Hardness 60 (Shore A, ±5)
Max. Operating Temperature (Metric) 180°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.