missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Waste Bags: Printed

Printed style.

Brand:  Fisherbrand™ 01828E

 View more versions of this product

Product Code. 18366503

  • £496.00 / Pack of 100

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Printed style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Specifications

OSHA, 29 CFR1910.1030
44 gal.
48 x 37 in. (122 x 94 cm)
94 cm
Printed in English and Spanish
48 in.
Polypropylene
Elastic
Red
122 cm
Autoclavable
37 in.
2 mil
140°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.