missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Printed
Printed style.
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Description
Printed style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Spécification
OSHA, 29 CFR1910.1030 | |
13 to 16 gal. | |
35 x 25 in. (89 x 64 cm) | |
64 cm | |
Printed in English and Spanish | |
35 in. | |
Polypropylene |
Elastic | |
Red | |
89 cm | |
Autoclavable | |
25 in. | |
2 mil | |
140°C |